Shop All Leaf Blowers
Scotts
Corded Electric 2-Speed Turbo Blower BLR20085S - 120V 8.5 Amp
Mfr # 228BLR20085S
Zoro # G411968712
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotts
- MFR # 228BLR20085S
- Zoro # G411968712
- Country of Origin United States
- Category Leaf Blowers
Description
Bring efficiency to your cleaning operation with this Scotts corded electric 2-speed turbo blower BLR20085S. Thanks to its Turbo Fan technology this blower has a powerful performance with an 8.5 amp motor for a high capacity airflow to rival gas-powered motors. It features corded electric power and requires no gas or oil meaning no fumes and no mess. With its 2-speed control this blower allows for maximum air speeds of 95 or 120 mph a maximum airflow of 465 CFM and 13000 / 15500 RPM.This leaf blower is ideal for blowing debris off hard surfaces such as patios decks and sidewalks as well as leaves in your yard. Plus it features a 20'' long tube and it's lightweight and easy to use. For an eco-friendly alternative to gas or oil and to avoid fumes and mess turn to this turbo blower. This unit requires a 120V electrical connection to operate.Overall Dimensions:Length: 36''Width: 6 1/2''Height: 9 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENERS BLUE RIBBON Sturdy Tree Paper Wrap, 20 ft. (T018B)
- SHELTERLOGIC MaxAP Gazebo Canopy - 8 Legs 10 x 20 ft. White (23539)
- APC FC-2975 Replacement Filter Cartridge 5.3 x 21.3 in., 100 sq. ft. (AP36035)
- KOHLER Kit Oil Fill Tube (62 123 08-S)
- SCOTTS Leaf Mulcher (LM71313S)
- SCOTTS Outdoor Power Tools 8.5-Amp Turbo Power Corded Electric Leaf Blower (BLR20085S)
- BILLY GOAT Transmission Kit, For Use with 5NLG8 (891020-S)
- MILWAUKEE TOOL M12 12V Cordless Compact Spot Blower (ML0852-20)
- DEWALT Handheld Blower Kit, 423 cfm, 125 mph, 60V, 9.8 lb (DCBL770B / DCB606)
- DEWALT 60V PREMIUM BLOWER (KITTED) (DCBL777Y1)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- Scotts Leaf Blowers & Vacuums