Scotts

8'' Cordless Pole Saw with 112'' Telescoping Pole


product price: $359.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cut back branches tree limbs and tall shrubs with this Scotts 8'' cordless pole saw with 112'' telescoping pole LPS40820S. This tool comes with a 20V 2.0 Ah lithium-ion battery and fast charger which charges in 60 minutes so it's cordless and easy to maneuver around your lawn. Featuring a telescoping pole this saw reaches over 9 ft. so it's one of the longest pole saws available. It has a powerful brushless motor that makes quick work of overgrown branches with clean cuts.This trimmer has an 8'' tri-link bar and chain and a protective blade cover for blade protection and safe storage. It also features a tool-free tensioner adjustment as well as an auto-oiler an oil level window and an oil capacity of 75 ml. The cutting head is adjustable 30 degrees and the comfortable molded handle with wrap-around grip makes this saw easy to use and hold.Overall Dimensions:Length: 115''Width: 6 1/2''Height: 4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.