Shop All Hedge Trimmers
Scotts
20'' Corded Electric Hedge Trimmer HT10020S - 120V 3.2 Amp
Mfr # 228HT10020S
Zoro # G311595148
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotts
- MFR # 228HT10020S
- Zoro # G311595148
- Country of Origin United States
- Category Hedge Trimmers
Description
For safety and ease in your yardwork se this Scotts 20'' corded electric hedge trimmer HT10020S. Featuring a 20'' long dual-action hardened steel blade and aluminum blade support this hedge trimmer is built to last and can trim hedges and overgrown branches up to 5/8'' thick. With 3400 strokes per minute and a 3.2 amp motor this trimmer will bring a performance you can rely on to your trimming.Thanks to its corded electric design it runs quieter than oil- or gas-powered trimmers and skips the mess and fumes. Easy to store in-between jobs this trimmer has a convenient built-in cord retention hook to keep cords secure. It also stores safely with its protective blade cover. Comfortable to use this hedge trimmer features a molded handle with a wrap-around grip and auxiliary support. This unit requires a 120V electrical connection for operation.Overall Dimensions:Length: 32 1/8''Width: 5 1/2''Height: 8 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG Fogger Propane Blackflag (190095)
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0608)
- BRIGGS & STRATTON S-Cable, S-CBL-C 51.50 22RBFDTECRH (1101366MA)
- CONTROL SOLUTIONS Bifen XTS, 32oz (82004441)
- SCOTTS Outdoor Power Tools 20-Volt 22-Inch Cordless Pole Hedge Trimmer (LPHT12122S)
- SCOTTS 7.2-Volt Lithium-Ion Cordless Grass Shear/Shrub Trimmer Combo (LSS10172S)
- SCOTTS Outdoor Power Tools 20-Volt 22-Inch Cordless Hedge Trimmer (LHT12220S)
- SCOTTS 20 in. 3.2 Amp Electric Hedge Trimmer (HT10020S)
- SCOTTS 7.5-Volt Lithium-Ion Cordless Grass Shear/Shrub Trimmer (LSS10272PS)
- HUSQVARNA Professional battery hedge trimmer (522iHD60)
- ECHO Hedge Trimmer, 20 in L Not Battery Operated 21.2cc 2 Stroke (HC-2020AA)
- Scotts Hedge Trimmers