Shop All Lawn Mowers
Scotts
14'' Cordless Push Lawn Mower with 4.0 Ah Battery and Fast Charger 62014S - 20V
Mfr # 22862014S
Zoro # G411790450
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotts
- MFR # 22862014S
- Zoro # G411790450
- Country of Origin United States
- Category Lawn Mowers
Description
A powerful and durable alternative to gas lawn mowers use this Scotts 14'' cordless push lawn mower 62014S. This mower comes with a 20V 4.0 Ah lithium-ion battery and fast charger which charges in 160 minutes so it's cordless and easy to maneuver around your lawn. It features an adjustable cutting height of 1'' to 2 1/2'' and a 14'' cutting width. This mower also features a durable plastic deck and 3000 RPM.With a 2-in-1 mulching and rear-bagging system this lawn mower has a 9 gallon capacity to make cleanup and disposal simple. It has four wheels 2 5 1/2'' front wheels and 2 7'' rear wheels. An adjustable handle makes this mower easy and comfortable to push while also making it simple to transport. Turn to this push lawn mower for a powerful cut without the fumes and mess of a gas mower.Overall Dimensions:Length: 51 1/8''Width: 14 5/8''Height: 38 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Shear Pruning Anvil 8Inch Lgth (GP1005)
- SKIL Trimmer head (Rapid Reload) (STH4818)
- POLYMER PRODUCTS Polymer Products 3212-51630 Replacement Globes for String Lights - Blue (3212-51630)
- AFTERMARKET Seal Kit for Power Steering Pump Fits Massey Ferguson 225 251 261 396 396T F40 F (PSP-KIT2)
- SCOTTS MOWER REEL 20""SCOTTSCLAS (2000-20S)
- SCOTTS 18 in. Manual 7-Blade Push Walk Behind Reel Lawn Mower (716-18S)
- SCOTTS LAWN MOWER PUSH-REEL 14"" (304-14S)
- SCOTTS 21 in Manual Lawn Mower Tool Only (415-16SG)
- SCOTTS Outdoor Power Tools 62016S 20-Volt 16-Inch Cordless Electric Mower (62016S)
- SCOTTS LAWN MOWER PUSH-REEL 18"" (815-18S)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, 3-In-1, Single Lever Height Adjustment (LSSG-H1)
- Scotts Lawn Mowers & Accessories