Shop All Line Trimmers & Brush Cutters
Scotts
12'' Cordless String Trimmer with 2.0 Ah Battery and Charger LST02012S - 20V
Mfr # 228LST02012S
Zoro # G311595209
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotts
- MFR # 228LST02012S
- Zoro # G311595209
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Description
Keep weeds trimmed back for a professionally maintained yard with this Scotts 13'' corded string trimmer LST02012S . This trimmer comes with a 20V 2.0 Ah lithium-ion battery and charger which charges in 60 minutes so it's cordless and easy to maneuver around your lawn. It features a 12'' cutting width with a 1/16'' string type and a single line feed for longer working time. The rotating cutting head has a flip-down edge guard that helps protect flowers or crops when trimming.Thanks to its auxiliary handle you can switch from edging to trimming while working comfortably. Plus the handle also has a telescoping shaft that lets you adjust the handle for each job. Thanks to is reliable motor it features 8000 RPM and has superb power run-time and durability. Cut grass effectively and with precision while avoiding the mess and fumes from oil- and gas-powered tools with this string trimmer.Overall Dimensions:Length: 50''Width: 12 5/8''Height: 11 7/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADO PRODUCTS BLOW MOLD TOY SOLDIER32"" (76440)
- BLACK & DECKER AutoFeed Spool, 0065 in Dia, 30 ft L, White (AF-100)
- KENYON 120V No Lid Configuration Electric GrillStainless Steel (B70060)
- BAC INDUSTRIES Rebar Stakes, 3/8 Inch x 18 Inch, 12 Pack (YTF-3818RS-12PK)
- SCOTTS Outdoor Power Tools 20-Volt 12-Inch Cordless String Trimmer (LST02012S)
- SCOTTS 11-Amp 3-Position Corded Electric Lawn Edger (ED70012S)
- SCOTTS Cordless String Trimmer and Blower with 2.0 Ah Battery and Fast Charger LCPK02020S - 20V (228LCPK02020S)
- DEWALT String Trimmer (DCST925M1)
- ECHO Bed Redefiner, Cutting 2-1/2" D, 2 Stroke (BRD-2620)
- MTD MTD Southwest TB25SB 16 in. 2-Cycle 25cc Straight Shaft Gas Trimmer; Red & Black (TB25SB)
- CRAFTSMAN Corded Edger, 12A (CMEED400)
- Scotts Line Trimmers & Brush Cutters