Shop All Chainsaws
Scotts
10'' Cordless Chainsaw with 2.0 Ah Battery and Charger LCS31020S - 20V
Mfr # 228LCS31020S
Zoro # G211595248
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily keep your yard maintained with this Scotts 10'' cordless chainsaw LCS31020S. This chainsaw comes with a 20V 2.0 Ah lithium-ion battery and fast charger which charges in 60 minutes so it's cordless and easy to maneuver around your lawn. This chainsaw is a great planet-friendly alternative to messy gas-powered chainsaws that can cause fumes and be a hassle to use.This chainsaw includes a guide bar cover for safety and features an automatic oiling pump system. It also features a 10'' bar. Lightweight this chainsaw only weighs 6.1 lb. so it boasts better mobility and comfort to use. Easily maintain your yard with medium cutting jobs such as with trees bushes stumps and fallen tree limbs with this cordless chainsaw.Overall Dimensions:Length: 27 1/8''Width: 8 7/8''Height: 6 15/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER 10 PSI Regulator, Type 1 Connection, Female Swivel, Stainless Steel Braided (34502)
- SEARS/AMERICAN YARD MULCHING MOWER BLADE 22"" (331731S)
- JT EATON Rodenticide, Diphacinone, Blocks, 4 lb Wt, Red (704-AP)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Green/Black, Polyethylene (CT-503-10X20)
- SCOTTS 6" Mini Chainsaw (LCS0620S)
- SCOTTS 14" 11A Chainsaw (CS34014S)
- ECHO 16" 58V 4.0Ah Chain Saw (CCS-58VBT)
- TROY-BILT Troy-Bilt TB4218 18 in. 42 cc Gas Chainsaw (41AY4218766)
- DEWALT 12" 20V 5.0Ah Battery Powered Cordless Chain Saw (DCPS620B / DCB205)
- MILWAUKEE TOOL Chainsaws, Battery Powered, Lithium-Ion (2727-20, 2826-20T)
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 4.0 HP (DCCS677B)
- Scotts Chainsaws & Accessories