Shop All Shears, Pruners & Loppers
Scotts
10'' Corded Electric Pole Saw with 113'' Telescoping Pole PS45010S - 120V 8.0 Amp
Mfr # 228PS45010S
Zoro # G411591385
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotts
- MFR # 228PS45010S
- Zoro # G411591385
- Country of Origin United States
- Category Shears, Pruners & Loppers
Description
Cut back branches tree limbs and tall shrubs with this Scotts 10'' corded electric pole saw with 113'' telescoping pole PS45010S. Featuring a telescoping pole this saw reaches over 9 ft. so it's one of the longest pole saws available. It has a powerful 8 amp motor that makes quick work of overgrown branches with clean cuts and has a speed of 11 m/s. It also features an auto-oiler and an oil level window.There's no need for gas or oil since this corded saw runs on electric so you don't have to worry about the mess and fumes that come from oil- and gas-powered trimmers. This trimmer has a 10'' Oregon bar and a protective blade cover for blade protection and safe storage. The cutting head is adjustable 30 degrees or 2 cutting head angles and the comfortable rubber-over grips make this saw easy to use and hold. This tool requires 120V of electric power for operation.Overall Dimensions:Length: 114 1/8''Width: 5 1/8''Height: 2 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Ferrule-Lift Rod (711-06143A)
- GENERAC DR Power Pro XL 9 in. Gas Edger/Trimmer (LE25190DMN)
- LIBMAN Lbmn Jmbo Cot Wet Mp Rfl (130)
- LANDSCAPERS SELECT LawnLeaf Rake, Steel Tine, 18Tine, Hardwood Handle, 48 in L Handle (34588)
- SCOTTS 7.2-Volt Lithium-Ion Cordless Rechargeable Power Pruner with Extension Pole (PR17216PS)
- SCOTTS Pruner (LPR020S)
- SCOTTS LPS40820S 20-Volt 8 in. Cordless Pole Saw (LPS40820S)
- SCOTTS Shear Shrubber (LSS020S)
- SCOTTS 7.2-Volt Lithium-Ion Cordless Rechargeable Power Pruner (PR17215S)
- SCOTTS Outdoor Power Tools 10-Inch 8-Amp Corded Electric Pole Saw (PS45010S)
- KENYON Bypass Lopper, 28", Wood Handle, 11/2" (41417)
- Scotts Shears, Pruners & Loppers