Scott

White Slimfold Hand Towels with Fast-Drying Absorbency Pockets 90 Towels/Clip, , 24PK


product price: $153.99
/pk 24, $6.42/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Scott
  • MFR # 04442
  • Zoro # G909282023
  • UPC #
    400725004787
  • Country of Origin United States
  • Category Rags & Towels

Description

Scott Control provides enhanced hygiene solutions for critical environments. Sometimes the littlest things make the biggest difference. With Scott Control Slimfold Paper Towels, the innovative design means that you can fit premium paper towels in places you may have never thought possible. Now, thanks to a smart fold design it's smaller than typical m fold, c fold or tri fold hand towels you can fit a compatible slim dispenser in tight places like a nurses' station, a small classroom washing area, or a behind-the-counter sink at your business. These Scott Control high-performance towels feature exclusive Absorbency Pockets fast-drying ridges deliver better absorbency and are folded 5 times instead of 2 like many multi-folds. Don't let the small fold size fool you, though: each towel unfolds to 7.5 in. x 11.6 in., giving you enough towel to get the job done. Find a compatible Kimberly-Clark Professional dispenser, which will help keep your towels clean prior to use and deliver one-at-a-time dispensing for hygienic hand drying only touch the towel you use. Thanks to the slim size there's also reduced packaging size, which allows for easy storage of extra towels in cabinet or closets - without the need for bulky boxes. Scott Control Slimfold Paper Towels provide superior hand-drying performance and user satisfaction - it's the name that says premium quality and homelike comfort, no matter how much space you have.2,160 Scott Control paper towels per case 90 towels per pack, 24-packsUnique design of Scott Control hand towels slimfold paper towels fits in the tightest spaces inside or outside of the washroom - like in small classrooms, behind a business counter or at a nurses' stationUnique fold is compactly folded 5 times much more than typical tri fold, m fold or c fold towels, but unfolds to 7.5 in. x 11.6 in., so you'll have enough area for thorough hand dryingInnovations like Absorbency Pockets which soak up water fast and compatible slim dispensers that offer hygienic, one-at-a-time dispensingBuy hand towels Kleenex in bulk to reduce the risk of running out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.