Shop All Toilet Paper
Kimberly-Clark Professional
Bathroom Tissue, Standard, 1 Ply, 1210 Sheets, White, 80 PK
Mfr # 05102
Zoro # G0713627
original price:
$150.15
12% off
new price: $131.99
/pk 80, $1.65/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Forest Stewardship Council (FSC); Ecologo Certified
- Toilet Paper Type Standard
- Product Series Bathroom Tissue
- Roll Dia. 4 5/8 in
- Compatible Mfg. Model Number Mfr. No. 09021
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 05102
- Zoro # G0713627
- UPC # 003600005109
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 4 5/8 in |
Roll Length | 403 ft |
Sheet Size | 4.1 in x 4 in |
Core Dia. | 1 9/16 in |
Sheet Width | 4 in |
Sheet Length | 4 in |
Details
Item | Toilet Paper |
Green Certification or Other Recognition | Forest Stewardship Council (FSC); Ecologo Certified |
Toilet Paper Type | Standard |
Product Series | Bathroom Tissue |
Compatible Mfg. Model Number | Mfr. No. 09021 |
Roll Type | Standard |
Material | Paper |
Series | Scott (R) |
Sheets per Roll | 1210 |
Uses Dispenser | Mfr. No. 09021 |
Number of Sheets | 1210 |
Color | White |
Ply | 1 |
Green Environmental Attribute | Forest Stewardship Council (FSC); Ecologo Certified |
Features | FSC(R) and Ecology(R) Certified and Meets or Exceeds EPA Guidelines for Post-Consumer Waste Content (At Least 25%), Sewer and Septic Safe |
Description
Scott(R) Professional, Toilet Paper Rolls, 1 Ply, Sheet Size 4 in x 4 in, 1210, Roll Length 403 ft, Roll Dia. 4 5/8 in, Universal, 4 in Sheet Width, 4 in Sheet Length, 1 9/16 in Core Dia., White, Compatible Grainger Part Number 506K73, Compatible Mfg. Model Number 09021, Sheets, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110566)
- ODOBAN Professional BioOdor Digester Refill, 128 fl oz (4 quart) Eucalyptus (ODO927062G4)
- BOBRICK Bobrick Automatic Paper Towel Roll Dispenser, Translucent (B-72974)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Gray, 15 1/4 in Dia, Open Top, LLDPE (FG295700GRAY)
- KIMBERLY-CLARK PROFESSIONAL 60PK 451CT Bath Tissue (17713)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential, Coreless, 2 Ply, 800 Sheets, White, 36 PK (07001)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Jumbo Roll Toilet Paper, 2-Ply, White, Non-perforated, (1,000'/Roll, 12 Rolls/Case) (07805)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential, Jumbo Coreless, 2 Ply, Continuous Sheets, White, 12 PK (07006)
- KIMBERLY-CLARK PROFESSIONAL Tissue, Bathroom, Coreless, Jr 12PK (KCC07006)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply, White, (451 Sheets/Roll, 60 Rolls/Case) (17713)
- GEORGIA-PACIFIC Pacific Blue Select, Jumbo, Continuous Sheets, White, 8 PK (13728)
- Kimberly-Clark Professional Toilet Paper