Shop All Paper Towels
Scott
Toilet Paper 4 Rolls 1000 sheet 1000 ft.
Mfr # 03148
Zoro # G506434313
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Uses Dispenser 09508, 09551, 09507
- Green Certification or Other Recognition Forest Stewardship Council (FSC), ECOLOGO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 03148
- Zoro # G506434313
- UPC # 36000031485
- Country of Origin China
- Category Paper Towels
Details
Item | Paper Towels |
Uses Dispenser | 09508, 09551, 09507 |
Green Certification or Other Recognition | Forest Stewardship Council (FSC), ECOLOGO |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Square Gray, Plastic (237281GY)
- PALMOLIVE Dish Soap, Bottle, 9.7 oz, PK16 (61032015)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- BETCO Hybrid Floor Finish, 5 gal Bag-in-Box (660B500)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK (47031)
- SCOTT Paper Cleaning Towels 176 ct (53892)
- SCOTT Multifold Paper Towels, White, 4000 PK (KCC01840)
- SCOTT Essential Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (1840)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White (KCC41482)
- SCOTT Scott Pro Multifold Paper Towels, 25 PK (KCC01980)
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 260 Sheets, White, 10 PK (20885)
- Scott Paper Towels