Shop All Toilet Paper Dispensers & Holders
Scott
Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, ST
Mfr # KCC44519
Zoro # G301858642
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Dispenser Configuration Roll
- Roll Capacity Single Roll
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC44519
- Zoro # G301858642
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 11.3" |
Height | 12.8" |
Depth | 6.2" |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Dispenser Configuration | Roll |
Roll Capacity | Single Roll |
Color | Gunmetal Gray & Black |
Standards | ADA |
Capacity | 4 x Roll |
Material | Plastic |
Type | Tissue Dispenser |
Features | Compact; Durable |
Description
Single-roll bathroom tissue dispenser is more compact than leading high-capacity SRB systems. It is made of durable plastic and holds four rolls of Scott or Cottonelle coreless bathroom tissue, and Scott Small Core tissue. Tissue dispenser is designed to deliver an exceptional experience as well as provide consumption control in high-traffic facilities. The dispenser features include an H-mandrel to easily advance from one roll to avoid outages. When installed properly, this dispenser meets ADA standard 28 CFR, Part 36.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Black, 18 in Dia, Swing, Plastic (FG817088BLA)
- WEILER Small Hand Wire Scratch Brush, Brass Fill, Wood Block, 2 x 9 Rows (95014)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 11 in x 8.8 in Sheets, White (27385)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11306BL00 (FGC11306BL00)
- SCOTT Toilet Paper Dspnsr Blk (09602)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- SCOTT Pro High Cap Coreless SRB Tissue Dispenser, 11.25x6-5/16x12.75, Black (44518)
- SCOTT Pro Coreless SRB Tissue Dispenser, 7.1 x 10.1 x 6.4, Stainless Steel (09606)
- SCOTT Essential SRB Tissue Dispenser, 6 6/10 x 6 x 13 6/10, Plastic, Smoke (9021)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.3 x 5.9 x 9.8, White (09603)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (58712)
- Scott Toilet Paper Dispensers & Holders