Shop All Paper Towels
Scott
Surpass C-Fold Paper Towels, 150 Sheets, White, 16 PK
Mfr # TTWCFS
Zoro # G6596086
product price: $172.99
/pk 16, $10.81/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type C-Fold
- Color White
- Product Series Surpass
- Sheet Width 10.13 in
- Sheet Size 10.13 in x 13.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # TTWCFS
- Zoro # G6596086
- UPC # 10036000015109
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 10.13 in |
Sheet Size | 10.13 in x 13.15 in |
Package Size | 16 |
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | White |
Product Series | Surpass |
Number of Sheets | 150 |
Description
Paper Towels,Choose-A-Size,White,PK16, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Plastic Wide Mouth Dust Pan (413PDQ4)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR (55TR)
- VIKAN 11-1/4 in Sweep Face Broom Head, Stiff, Synthetic, Red (29154)
- DUMOND Smart 'n Easy Limestone Cleaner, 1 Gal. (10900)
- SCOTT Scott Center-Pull Center Pull Paper Towels, 4 PK (KCC01010)
- SCOTT Multifold Paper Towels, White, 4000 PK (KCC01840)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01000)
- SCOTT White Old Multi-Fold Paper Towels Absorbency Pockets , 175 Towels/Packs, 4,375 Towels/Case, 25PK (01960)
- SCOTT Scott Multifold Paper Towels, 1 Ply, 250 Sheets, 9.4", White, 3000 PK (03650)
- SCOTT Scott Pro Pro Paper Towels, White, 6 PK (KCC53925)
- WYPALL Dry Wipes Towels & Wipes, 1100 Sheets, Blue (34965)
- Scott Paper Towels