Shop All Face and Body Lotions
Scott
Skin Relief Lotion, 1 L Bottle, Fragrance Free
Mfr # 35365
Zoro # G406569313
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Bottle
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 35365
- Zoro # G406569313
- UPC # 36000353655
- Country of Origin United States
- Category Face and Body Lotions
Details
Hygiene Form | Bottle |
Fragrance | Fragrance Free |
Description
Select an extra-strength moisturizer, like this one, specially designed for industrial and manufacturing workers. Dye- and silicone-free for workers with allergies and sensitivities. Fragrance free. A good choice for employees with allergies, or those who prefer unscented products.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sharps Container, 2 Gal., Chimney Top, PK5 (0SCM019285)
- AFS Cot Cover: Grey (5711108)
- MEDIQUE Self-Adherent Wrap, 5 yd., 2 In W (60901)
- THERACARE Deluxe Heating Pad Wrap for Neck and Shoulders (24-710)
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1L Bottle, PK6 (KCC 35362CT)
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1 L Bottle (35362)
- JOHNSONS BABY Johnson's Baby Baby Oil 14 oz. Bottle, PK24 (1003314)
- VASELINE Vaseline Petroleum Jelly 13 oz., PK24 (34500)
- OKEEFFES Healthy Feet 3.2 Oz. Jar Cream Lotion (K0320005)
- PAYA Lotion, , 1 ounce, 144PK (PAYA005-00)
- TIZO 3.5 oz Ultra Zinc SPF 40 Sunscreen for Unisex (U-SC-4663)
- Scott Face and Body Lotions