Shop All Paper Towels
Kimberly-Clark Professional
Pro High-Capacity Hard Roll Towels for Blue Core Dispensers, White, (700'/Roll, 6 Rolls/Case)
Mfr # 53925
Zoro # G602485820
product price: $83.49
/pk 6, $13.92/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Scott Pro
- Roll Width 7 1/2 in
- Sheet Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 53925
- Zoro # G602485820
- UPC # 10036000539254
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 7 1/2 in |
Sheet Width | 7 1/2 in |
Sheet Length | 12 in |
Sheet Size | 12 in |
Roll Dia. | 1 3/4 in |
Roll Length | 700 ft |
Core Dia. | 1 3/4 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | Scott Pro |
Number of Sheets | Continuous Roll |
Ply | 1 |
Green Certification or Other Recognition | Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified |
Proprietary/Universal | Proprietary |
Features | 65% Thicker Than the Competition, Absorbs Water Up to 53% Faster Than Competition, ECO Logo Certified, FSC Certified, NSF Registered, Meets EPA Guidelines |
Material | Paper |
Compatible Mfg. Model Number | 34364, 34367, 34368, 34369, 34375, 34379, 35610, 35614, 53691, 53692, 54254, 58710, 58720, 58730, 58740, 58750 |
Description
Paper Towel Roll, Hardwound, White, Scott(R) Pro(TM), Roll Width 7 1/2 in, Sheet Width 7 1/2 in, Sheet Length Continuous, Sheet Size Continuous, Roll Dia. 1 3/4 in, Roll Length 700 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 788vt9, Compatible Mfg. Model Number 34364, 34367, 34368, 34369, 34375, 34379, 35610, 35614, 53691, 53692, 54254, 58710, 58720, 58730, 58740, 58750, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Control Multifold Paper Towels, 1 Ply, 90 Sheets, 11.6", White, 2160 PK (04442)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.65 mil, Black, 200 PK (H6036HBK)
- STAR BRITE Utlty Brsh Lng Hndl Bl (040115)
- MMCD Mrs. Meyer's Clean Day Organic Birchwood Scent Hand Soap 12.5 oz (325234)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 8 Packs/Case) (02046)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Perforated Roll Paper Towels, 1 Ply, 102 Sheets, 51 ft, White, 24 PK (47031)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, (250 Sheets/Pack, 16 Packs/Case) (01804)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Towels with Absorbency Pockets, for Blue Core Dispensers, White, (900'/Roll, 6 Rolls/Case) (43959)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 16 Packs/Case) (01890)
- KIMBERLY-CLARK PROFESSIONAL Scott Pro Hardwound Paper Towels, Blue/White, 6 PK (KCC25702)
- PACIFIC BLUE BASIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll Sheets, Brown, 6 PK (26301)
- Kimberly-Clark Professional Paper Towels