Shop All Paper Towels
Scott
Scottfold Multifold Paper Towels, White, 4375 PK
Mfr # KCC45957
Zoro # G207198507
product price: $55.19
/pk 4375, $0.01/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Scottfold
- Sheet Size 9.40" x 12.40"
- Container Type Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC45957
- Zoro # G207198507
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9.40" x 12.40" |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Scottfold |
Container Type | Pack |
Features | Soft; Absorbent; Hygienic |
Description
Hand towels feature a highquality design to provide a reliable balance of efficiency, performance and value Soft material efficiently absorbs moisture to quickly dry hands and prevent wasteful use Oneatatime dispensing provides easy access to towels Towels are the perfect blend of environmental innovation, hygienic performance, oneatatime dispensing and costefficient performance Towels are compatible with KC Professional universal, folded towel dispensers sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES6, Requires Dispenser, Dye-Free, Fruity Fragrance, 2 Pack (6453-02)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Red, 1.1mm, 11" (7512)
- 3M Scotch-Brite 17 in. D Non-Woven Natural/Polyester Fiber Floor Pad Blue (5300-17)
- ODOBAN Urinal Screen, Cherry, Non-Para, PK12 (959062-12)
- SCOTT Scott Roll Paper Towels, White, 2 PK (KCC38869CT)
- SCOTT Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (3623)
- SCOTT Multifold Paper Towels, White, 16 PK (KCC01807)
- SCOTT Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (01980)
- SCOTT Scott Essential Paper Towels, White, 6 PK (KCC01005)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (KCC 25702)
- ADVANTAGE SKILCRAFT Multifold Paper Towels, 250 Sheets, Brown, 16 PK (TTKMT)
- Scott Paper Towels