Shop All Paper Towels
Scott
Scottfold Multifold Paper Towels, 1 Ply, 1 Sheets, White, 25 PK
Mfr # 45957
Zoro # G305742367
$71.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Scottfold
- Sheet Width 9.4 in
- Sheet Length 12.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 45957
- Zoro # G305742367
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9.4 in |
Sheet Length | 12.4 in |
Sheet Size | 9.4 in x 12.4 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Scottfold |
Number of Sheets | 1 |
Ply | 1 |
Material | Paper |
Container Type | Pack |
Standards | EcoLogo Certified; Meets EPA standards |
Application | Hand Washing |
Dirt Types | Dust; Lint; Liquid; Soil |
Scent | Unscented |
Description
Provides a reliable balance of efficiency, performance, and value. These SCOTTFOLD paper towels are the perfect blend of environmental innovation, hygienic performance, one-at-a-time dispensing, and guaranteed better cost in use. The trifold paper towels have signature Absorbency Pockets that absorb a lot of water fast, for superior hand drying. Is plumbing a concern for your facility? Trust these trifold paper towels, which have low wet strength. They’re popular for environments without traditional plumbing – such as airplane, train and bus restrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Autospa Microfiber Max Soft Fleece Desig (CRD45606AS)
- RUBBERMAID COMMERCIAL Rubbermaid Brute 2655 Trash Container 55 Gallon Gray (FG265500GRAY)
- SCOTCH-BRITE PROFESSIONAL Griddle Polishing Pad, 4 x 5 1/4, Brown, PK60 (46)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Black (FGQ55900BK00)
- SCOTT Scott Roll Paper Towels, White, 12 PK (KCC38869)
- SCOTT Multifold Paper Towels, White, 16 PK (KCC01807)
- SCOTT C-Fold Paper Towels, 1 Ply (03623)
- SCOTT Essential Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (1700)
- SCOTT Paper Towels 1 ply 12 pk (02068)
- SCOTT Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (TTWATRT6)
- KIMBERLY-CLARK PROFESSIONAL SKILCRAFT Center Pull Paper Towels, 2 Ply, 500 Sheets, White, 4 PK (01010)
- Scott Paper Towels