Shop All Paper Towels
Scott
Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case)
Mfr # 75147
Zoro # G001860518
original price:
$52.39
7% off
new price: $48.25
/pk 12, $4.02/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Shop Towels
- Color Blue
- Product Series Scott Shop Towels
- Sheet Width 10.4 in
- Sheet Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 75147
- Zoro # G001860518
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 10.4 in |
Sheet Length | 11 in |
Sheet Size | 11 in x 9.4 in |
Details
Paper Towel Type | Shop Towels |
Item | Multi-Purpose Shop Towels |
Color | Blue |
Product Series | Scott Shop Towels |
Number of Sheets | 55 |
Ply | 1 |
Material | Cellulose Fibers |
Container Type | Perforated Roll |
Features | Ultra-Strong; Durable; Multi-Purpose; Disposable |
Application | Auto Care |
Scent | Unscented |
Dirt Types | Grease; Liquid; Oil |
Description
Whether you own an automotive shop, are a D.I.Y. weekend warrior or are simply cleaning the garage, Scott Shop Towels are a must in your list of supplies. These utility shop towels are ideal for changing oil, refilling fluids and general automotive maintenance. They are the shop towels that can help you get just about any job done right!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADE ORIGINAL Fresh Scent Pods Dishwasher Detergent , 25PK (80675)
- DEB Dispenser, Stoko Vario, Cartridge (PN55980806)
- CARLISLE FOODSERVICE Looped End Mop, Red Band, 369553B00 (369553B00)
- JOBSITE PUSH BROOM FBRGLS 24"" (857FGSU)
- SCOTT Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (01960)
- SCOTT Essential Center Pull Paper Towels, 1 Ply, 700 Sheets, 700 ft; 12", White, 6 PK (01032)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 12 PK (2068)
- SCOTT Cloth Paper Towels, 1 Ply (53332)
- SCOTT 1.75 in. Core White Hard Roll Paper Towels 950 ft./Roll, 5 700 ft./Case, 6PK (02000)
- SCOTT Scott Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (1510)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (VW444)
- Scott Paper Towels