Shop All Paper Towels
Scott
Scott Shop Towels, Blue, 1080 PK
Mfr # KCC32896
Zoro # G307198520
product price: $37.15
/pk 1080, $0.03/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Product Series Scott
- Sheets per Roll 90
- Features Low Linting; Absorbent; Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC32896
- Zoro # G307198520
- Country of Origin United States
- Category Paper Towels
Details
Item | Shop Towels |
Color | Blue |
Product Series | Scott |
Sheets per Roll | 90 |
Features | Low Linting; Absorbent; Perforated |
Description
When you want your project to really shine, finish it with Scott glass shop towels They are designed especially for the automotive industry, so you can get a streakfree clean for glass, windows, windshields, chrome and mirrors These blue shop towels are made with UCTAD technology and contain no binders or glues in the base sheet, so they are low lint and low streaking Whether you own an automotive shop or are a DIY weekend warrior, you can trust Scott glass shop towels as your sprayandwipe solution
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 10 (MMM74CC)
- BRONCO 10 gal Round Trash Can, Green (84101009)
- LYSOL Lemon/Lime Disinfecting Wipes, Canister, Lemon; Lime Blossom, 240 PK (RAC84251)
- GEORGIA-PACIFIC enMotion Plug-In AC Power Kit for Recessed Towel Dispensers, Black (59479A)
- SCOTT Scott Essential Paper Towels, 6 PK (KCC02000)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (50606)
- SCOTT Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (3623)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (1080)
- SCOTT Original Paper Shop Towels 12 in. W X 10 in. L 200 pk (75190)
- SCOTT Scott Roll Paper Towels, White, 2 PK (KCC38869CT)
- MARCAL PRO Multifold Paper Towels, 1 Ply, 150 Sheets, Natural, 16 PK (P100N)
- Scott Paper Towels