Shop All Paper Towels
Scott
Scott Roll Paper Towels, White, 12 PK
Mfr # KCC38869
Zoro # G107198935
product price: $18.59
/pk 12, $1.55/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Color White
- Product Series Scott
- Sheet Size 11" x 6"
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC38869
- Zoro # G107198935
- UPC # 54000388699
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11" x 6" |
Details
Paper Towel Type | Roll |
Item | Paper Towels |
Color | White |
Product Series | Scott |
Container Type | Can |
Sheets per Roll | 102 |
Features | Perforated; Absorbent |
Description
Disposable kitchen paper towels soak up spills quickly with Quick Absorbing Ridges Scott brand delivers the quality you can rely on Chooseasheet design allows you to grab exactly what you need to prevent wasteful use Mega rolls provide more towels in every roll to prevent frequent roll changes in busy environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- TUBTRUGS TUBTRUG SMALL (SP14P)
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.9 mil, White, 100 PK (BWKW3339X)
- SCOTT Scott Roll Paper Towels, White, 2 PK (KCC38869CT)
- SCOTT Scottfold Multifold Paper Towels, 25 PK (01980-03)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01040)
- SCOTT 1.75 in. Core White Hard Roll Paper Towels 950 ft./Roll, 5 700 ft./Case, 6PK (02000)
- SCOTT Paper Towels 1 ply 12 pk (02068)
- SCOTT Paper Towels 128 sheet 1 ply 1 pk (41482)
- BOUNTY Bounty Essentials Perforated Roll Paper Towels, 2 Ply, 40 Sheets, 34 ft, White, 30 PK (74657)
- Scott Paper Towels