Shop All Multi-Purpose Wipes
Scott
Scott Rags In A Box, Disposable Rags, Rinse & Reuse, Pop-Up Box, White, 200 Shop Towels/Box, 1600 PK
Mfr # KCC 75260
Zoro # G4580902
product price: $125.99
/pk 1600, $0.08/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 200
- Container Type Shop Towels
- Sheet Size 9 in x 12 in
- Color White
- Material Hydroknit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC 75260
- Zoro # G4580902
- UPC # 10054000752602
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9 in x 12 in |
Width | 9 in |
Length | 12 in |
Details
Number of Sheets | 200 |
Container Type | Shop Towels |
Item | Shop Towels |
Color | White |
Material | Hydroknit |
Application | Durable, Wet or Dry Cleaning Applications |
Ply | 1 |
Cleaning Wipe - Item | All-Purpose Wipe |
Packaging Type | Box |
Series | Scott Rags In A Box |
Fragrance | Unscented |
Features | Strong & Absorbent; Disposable; Feel and perform like a cloth; Pop-Up Box includes a built-in handle for easy portability |
Effective to Remove | Paint;Stain: Spills |
Includes | 8 Boxes of Shop Towels |
Product Series | Scott Rags In A Box |
Net Weight | 30.83 |
For Use On | business projects, major home improvement projects, and general business cleaning and housekeeping |
Product Color | White |
Paper Towel Type | Shop Towels |
Wipes per Container | 1600 |
Recommended For | Spills; Grease and Grime; Home Improvement Project Clean Up |
Description
Scott® Rags in a Box, POP-UP Box, 10 x 12, White, 200/Box, 8 Boxes per Carton
- •8 Pop-Up Boxes/Case, 200 Disposable Rags/Box; White, 9" x 12" sheets
- •2X more durable when wet† (†Compared to the leading value brand kitchen paper towel)
- •Absorbent rags feel and perform like a cloth and are soft enough to use on your face and hands‡ (‡Not for use on compromised skin or open wounds)
- •Rinse and reuse to reduce waste
- •Portable Pop-Up Box with built-in handle allows you to take the product with you while keeping the disposable rags clean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, Main Filter, Polyester (8-17152)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 1-Ply Tissue, 140 Wipes, 14 3/4 in x 16 3/4 in, 15 PK (05514)
- REV-A-SHELF Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (CTOHB-211319-CR-52)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 5 PK (GPC25070CT)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Dispenser Box, X90, Max Absorbency, 11 in x 16 3/4 in, 136 Sheets, Blue (12891)
- KIMBERLY-CLARK PROFESSIONAL Cleaning Wipes, Green, Orange Citrus, 8 PK (58310)
- PIG Chicopee Chix Pro-Quat Foodservice Towels 150 towels/box 13" L x 13" W, 150PK (WIP1750)
- GEORGIA-PACIFIC Dry Wipe Roll, Super Heavy Absorbency, 250 ft Continuous Roll, Double Recreped (DRC), Orange, 6 Pack (20067)
- AVERT Disinfecting Wipes, White, Canister, 160 Wipes, 12 in x 11 in, Chlorine (100895931)
- WYPALL Towels & Wipes, White, Cloth-Like, 120 Wipes, Unscented, 6 PK (05816)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue/White, Box, Hydroknit, 150 Wipes, 12 1/4 in x 23 1/2 in (06280)
- Scott Multi-Purpose Wipes