Shop All Paper Towels
Scott
Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK
Mfr # 47031
Zoro # G501839915
product price: $49.79
/pk 24, $2.07/ea
$49.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Product Series Scott
- Sheet Width 4.8 in
- Sheet Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 47031
- Zoro # G501839915
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 4.8 in |
Sheet Length | 11 in |
Roll Dia. | 4.8" |
Roll Length | 102 Sheets |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Product Series | Scott |
Number of Sheets | 2448 |
Ply | 1 |
Container Type | Case |
Material | Paper |
Standards | ASTM Certified Compostable |
Application | General Purpose |
Capacity | 10.6 lbs |
Description
Scott® Paper Towels Choose-A-Sheet with Quick Absorbing Ridges get the job done faster to keep you going about your business and let you get back to what matters most. Scott® disposable kitchen paper towels soak up spills quickly and won’t let life’s messes slow you down. Offering the value you expect and the quality you can rely on from the Scott® brand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Housekeeping Cart, Beige, Deluxe (G55-TNX-M3C-2DN)
- ACL STATICIDE Floor Finish, ESDA 20.20 Standards, 1 gal. (4600-1)
- OIL EATER Floor Cleaner, Odorless, 1.5 oz., PK100 (AOF42G01801)
- GOLDEN STAR Flat Wet Mop, Rayon, PK3, AEW3220-3PK (AEW3220-3PK)
- SCOTT Scott Dry Wipes Paper Towels, 1 Ply, 60 Sheets, Blue, 12 PK (32992)
- SCOTT Scott Essential Center Pull Paper Towels, 2 Ply, 500 Sheets, 625 ft; 15", White, 4 PK (1010)
- SCOTT C-Fold Paper Towels, 1 Ply (03623)
- SCOTT Surpass C-Fold Paper Towels, 150 Sheets, White, 16 PK (TTWCFS)
- SCOTT 1.75 in. Core White Hard Roll Paper Towels 950 ft./Roll, 5 700 ft./Case, 6PK (02000)
- SCOTT White Old Multi-Fold Paper Towels Absorbency Pockets , 175 Towels/Packs, 4,375 Towels/Case, 25PK (01960)
- BOUNTY Double Roll Paper Towel, 2Ply (67090)
- Scott Paper Towels