Shop All Paper Towels
Scott
Scott Perforated Roll Paper Towels, 1 Ply, 128 Sheets, White, 20 PK
Mfr # 41482
Zoro # G501860391
product price: $57.19
/pk 20, $2.86/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Product Series Scott
- Sheet Width 11 in
- Sheet Length 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 41482
- Zoro # G501860391
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 8.75 in |
Sheet Size | 11 in x 8.75 in |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Product Series | Scott |
Number of Sheets | 128 |
Ply | 1 |
Material | Paper |
Container Type | Roll |
Application | General Purpose |
Scent | Unscented |
Dirt Types | Dust; Liquid; Soil |
Description
When you need an affordable kitchen paper towel for your breakroom, the Scott Kitchen Paper Towels are a smart choice. These single-ply towels feature fast-drying Absorbency Pockets which soak up water fast, so users need fewer towels to dry their hands and wipe up spills. The Scott kitchen roll fits easily into standard roll towel dispensers – such as a countertop towel holder or a roll holder for under kitchen cabinets. By giving your employees and breakroom visitors what they need to dry their hands after proper washing, you’re helping them stay clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Purple Deck Scrub Head (70608)
- ATRIX Drum Vacuum (ATI55H-3)
- LAVEX 12 oz. Blue Microfiber Tube Mop with 5'' Blue Headband (274MFSPM12BL)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold Poly Wrapped, Paper, 68 Wipes, 12 1/2 in x 12 in, 12 PK (47022)
- SCOTT Natural Hard Roll Paper Towels 800 ft./Roll, , 9,600 ft./Case, 12PK (04142)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (KCC 25702)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01000)
- SCOTT Multifold Paper Towels, White, 16 PK (KCC01807)
- SCOTT Surpass C-Fold Paper Towels, 150 Sheets, White, 16 PK (TTWCFS)
- SCOTT Scott Essential Paper Towels, White, 6 PK (KCC01005)
- GENUINE JOE Premiere Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, Kraft, 6 PK (GJO22800)
- Scott Paper Towels