Shop All Paper Towels
Scott
Scott Kitchen Paper Towels, White, 24 PK
Mfr # KCC47031
Zoro # G807199904
product price: $44.89
/pk 24, $1.87/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Kitchen
- Color White
- Product Series Scott
- Core Dia. 1.80"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC47031
- Zoro # G807199904
- Country of Origin United States
- Category Paper Towels
Dimensions
Core Dia. | 1.80" |
Details
Paper Towel Type | Kitchen |
Item | Paper Towels |
Color | White |
Product Series | Scott |
Material | Paper |
Sheets per Roll | 102 |
Features | Durable; Absorbent |
Description
Deal with almost any type of cleanup, big or small, with these Scott ChooseaSheet Paper Towels You decide the size of the oneply towel you need Scott paper towels are made with a unique and extradurable ridge that quickly and effectively absorbs messes, leaving surfaces messfree, dry and streakfree They are multipurpose and multisurface for excellent versatility in kitchens, bathrooms, offices, shops and just about anywhere else Towels quickly and effectively absorb any size mess with confidence
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Zep Wintergreen Scent Acidic Toilet Bowl Cleaner 32 oz Liquid (ZUATBC32)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2024CEA (BWK2024CEA)
- SCOTT Toilet Paper 4 Rolls 1000 sheet 1000 ft. (03148)
- SCOTT Original Paper Shop Towels 10.4 in. W X 11 in. L 55 pk (75130)
- SCOTT Essential Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (1700)
- SCOTT Original Paper Shop Towels 10.4 in. W X 11 in. L 2 pk (75040)
- SCOTT Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (01980)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (1080)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01000)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White, 20 PK (KCC41482CT)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 8 Packs/Case) (02046)
- Scott Paper Towels