Shop All Copy & Printer Paper
Scott
Scott Esential Twls 1Ply
Mfr # 04142
Zoro # G3991684
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Recycled Content 100% Recycled Fiber
- Green Certification or Other Recognition ECOLOGO, Forest Stewardship Council (FSC)
- Features 78% Post-Consumer Waste; Recyclable Container
- Core Size 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 04142
- Zoro # G3991684
- UPC # 10036000041429
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Core Size | 1.5 in |
Details
Color | Natural |
Recycled Content | 100% Recycled Fiber |
Green Certification or Other Recognition | ECOLOGO, Forest Stewardship Council (FSC) |
Features | 78% Post-Consumer Waste; Recyclable Container |
Description
High-footage roll towel that provides reliable quality that lasts. Highly absorbent so you’ll use less and waste less. Compatible with most universal hard roll towel dispensers. Elemental chlorine-free (ECF) bleaching meets EPA standards; FSC® and EcoLogo® certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT FLAGS, 1"", 60CT, BRIGHTS PK (MMM680EGALT)
- ZORO SELECT Mailing Tube, Rd, 2 In. D, 24 In. L, PK12 (P2024W)
- GLOBAL INDUSTRIAL #3 Self Seal Poly Mailers, 10W x 13L, White, 1000PK (412539)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08852)
- NEENAH PAPER Neenah Paper Classic Laid Stationery Writing Paper 6571, 8-1/2" x 11", Solar White, 500 Sheets/Ream (6571)
- SOUTHWORTH CO Southworth JD18C Connoisseur Exceptional Business Paper White 32lb Letter 250 per Box (JD18C)
- NEENAH PAPER WritingPaper, BaronialIvory, 500, PK500 (06551)
- ASTROBRIGHTS Paper, 65# Pk (WAU22791)
- NEENAH Paper, Lazr/Inkjtpc100, We Pk (NEE05064)
- PRINTWORKS Paper, 2 Perfs, 24Lb, Wh Pk (PRB04122)
- ROARING SPRING Pallet of Biobase Filler Paper, 8.5"x11", 100 Sheets Per Package, College Ruled with Margin (13986PL)
- Scott Copy & Printer Paper