Shop All Paper Towels
Scott
Scott Dry Wipes Paper Towels, 1 Ply, 60 Sheets, Blue, 12 PK
Mfr # 32992
Zoro # G201860509
product price: $59.99
/pk 12, $5.00/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Dry Wipes
- Color Blue
- Product Series Scott
- Sheet Width 10 2/5 in
- Sheet Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 32992
- Zoro # G201860509
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 10 2/5 in |
Sheet Length | 11 in |
Sheet Size | 10 2/5 in x 11 in |
Details
Paper Towel Type | Dry Wipes |
Item | Paper Towels |
Color | Blue |
Product Series | Scott |
Number of Sheets | 60 |
Ply | 1 |
Material | HYDROKNIT* |
Container Type | Pack |
Application | General Purpose; Industrial |
Applicable Material | Ceramics; Fiberglass; Glass; Metal; Plastic; Stainless Steel; Wood |
Dirt Types | Dust; Grease; Grime; Soil |
Description
Scott Shop Towels, Heavy Duty, are a must-have tool when you have a tough task to tackle. Formerly called Scott PRO Shop Towels, they feature HydroKnit technology and are three times stronger when wet than the Original Scott Shop Towels. Built for extreme usage, they are solvent and caustic cleaner resistant so you can use them on your most heavy duty tasks. The portable center-pull dispensing system protects the shop towels until you’re ready to use them. Whether you own an automotive shop, are a D.I.Y. weekend warrior or are simply cleaning the garage, Scott Shop Towels are a must in your list of supplies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Vacuum Cleaner In-Line Filter, Nylon, 3" L (1211537)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Brown (2659-1)
- PERFECT CLEAN Mop Clamp Green (HKN343-GN)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK (47031)
- SCOTT Shop Towel 60 sheet 1 ply 1 pk (32992)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White, 20 PK (KCC41482CT)
- SCOTT Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (01980)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02001)
- SCOTT Towels, Mulitfold, (KCC01804)
- WYPALL Towels & Wipes, 130 Sheets, Blue, 12 PK (35411)
- Scott Paper Towels