Shop All Paper Towels
Scott
Scott Control Slimroll Paper Towels, 696 Sheets, White, 6 PK
Mfr # KCC12388
Zoro # G807199003
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Slimroll
- Color White
- Product Series Scott Control
- Sheet Size 8" x 580 ft
- Number of Sheets 696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # KCC12388
- Zoro # G807199003
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 8" x 580 ft |
Details
Paper Towel Type | Slimroll |
Item | Paper Towels |
Color | White |
Product Series | Scott Control |
Number of Sheets | 696 |
Sheets per Roll | 4176 |
Features | Absorbent |
Description
Scott Control provides enhanced hygiene solutions for critical environments even in small spaces Enjoy the convenience of a highcapacity, Scott Slimroll Paper Towels, a true breakthrough in touchless hard roll technology With this slim commercial system, soft recycled paper towels come 696 sheets per roll so you'll need to change the roll less frequently Towels are specially designed to fit with compatible KimberlyClark Professional dispensers that allow your employees and guests to pull what they need to dry their hands without touching the dispenser or any other towels Proper handwashing is still the best way to reduce germs thorough drying with paper towels can reduce germs by 77 percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTER 33 gal Trash Bags, M, 0.43 mil (11 Micron), Natural, 100 PK (WBIWHD3339)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007744)
- GEORGIA-PACIFIC Pacific Blue Select Patient Care Washcloths, 10 x 13, White, PK1320 (29506)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Green (RCP758888GN)
- SCOTT Scott Roll Paper Towels, 1 Ply, 6 PK (2001)
- SCOTT Essential Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (1700)
- SCOTT Kleenex Hardwound Paper Towels, White, 6 PK (KCC50606)
- SCOTT Paper Cleaning Towels 176 ct (53892)
- SCOTT Scottfold Multifold Paper Towels, 25 PK (01980-03)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (1080)
- ROYAL DISTRIBUTION Paper Towels, Kraft, 4000 PK (RP-SFT-K)
- Scott Paper Towels