Shop All Paper Towels
Scott
Scott Choose-A-Sheet Paper Towels, White, 24 PK
Mfr # KCC16447
Zoro # G407199229
original price:
$42.55
12% off
new price: $37.19
/pk 24, $1.55/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Choose-A-Sheet
- Color White
- Product Series Scott
- Sheets per Roll 102
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC16447
- Zoro # G407199229
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Choose-A-Sheet |
Item | Paper Towels |
Color | White |
Product Series | Scott |
Sheets per Roll | 102 |
Material | Paper |
Features | Absorbent; Streak-free; Quick Drying; Perforated |
Description
Scott disposable, kitchen paper towels soak up spills quickly with Quick Absorbing Ridges Scott brand delivers the quality you can rely on Chooseasheet design allows you to grab exactly what you need to prevent wasteful use Mega rolls provide more towels in every roll to prevent frequent roll changes in busy environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Germicidal Disinfecting Wipes, White, Canister, 70 Wipes, 9 in x 6 3/4 in, Unscented, 6 PK (35309)
- 3M Towels & Wipes, White, Non-woven Cloth, 80 Wipes, Unscented (CL610)
- TILELAB 1 Qt. Heavy-Duty Stone & Tile Stripper & Cleaner (TLSTSRAQT-3)
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Yellow (3690804)
- SCOTT Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (01980)
- SCOTT Hardwound Towels & Wipes, 1 Ply, Continuous Roll Sheets, 800 ft, White, 12 PK (01052)
- SCOTT Essential 3,600 ft. Plus Hard Roll Paper Towels with Premium Absorbency Pockets in White, 6PK (50606)
- SCOTT Scott Roll Paper Towels, White, 2 PK (KCC38869CT)
- SCOTT Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (3623)
- SCOTT Original Paper Shop Towels 10.4 in. W X 11 in. L 2 pk (75040)
- PACIFIC BLUE ULTRA Pacific Blue Ultra Z-Fold Paper Towels, 1 Ply, 220 Sheets, 2200 PK (20887)
- Scott Paper Towels