Shop All Rags & Towels
Scott
Scott 1018680 1.3 oz Light Fresh Scent Sanitizing Wipes - Pack of 50
Mfr # 1018680
Zoro # G103891687
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 1018680
- Zoro # G103891687
- UPC # 36000415261
- Country of Origin China
- Category Rags & Towels
Description
The first and only 24-Hour sanitizing wipe on the market. Kills 99.9% of bacteria for 24 hours, even after multiple touches.
Features- Kills cold and flu viruses
- Disinfects
- Deodorizes
- Keep out of reach of children
- Scent: Light Fresh
- Product Type: Sanitizing Wipes
- Container Size: 1.3 oz
- Number of Wipes: 10
- Length: 7.87 in.
- Width: 4.33 in.
- Country of Origin: USA
- Weight: 4.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Characteristic, Blue (87085)
- ZORO SELECT New Cotton Cloth Rags, T-Shirt, Assorted, Colors Vary, 25 lbs (G440025PC)
- GENUINE JOE 48 in L Dust Mop, Natural, Cotton (GJO48503EA)
- REV-A-SHELF Accessory, 14 in W/Dia, Black, Plastic (RV-35-LID-18-1)
- SCOTT Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, (55 Towels/Roll, 30 Rolls/Case) (75130)
- SCOTT White Slimfold Hand Towels with Fast-Drying Absorbency Pockets 90 Towels/Clip, , 24PK (04442)
- SCOTT Choose-A-Sheet Mega RL Paper Tow, 30 Rolls (KCC 36371)
- SCOTT Multipurpose Shop Roll Towels 10.40" x 11", Blue, 55 Sheets/Roll, 12 Rolls (75147CT)
- SCOTT Scott® Rags In A Box, 10" x 12", White, 200/Box, 8 Boxes/Case (KW143)
- SCOTT Shop Towels Original Blue Shop Towels, 30PK (75130)
- BUFFALO INDUSTRIES 25 Lb Colored Cloth Wiping Rags (10084)
- Scott Rags & Towels