Shop All Paper Towel Dispensers
Scott
Roll Control Center Pull Towel Dispenser, Smoke/Gray
Mfr # 09989
Zoro # G4058459
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Color Smoke/Gray
- Dispenser Capacity One 8" and One 3.5" Diameter Roll
- Height 11.9"
- Dispenser Depth 9.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 09989
- Zoro # G4058459
- UPC # 36000099898
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Height | 11.9" |
Dispenser Depth | 9.3 in |
Width | 10.3 in |
Depth | 9.3" |
Dispenser Height | 11.614 in |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Color | Smoke/Gray |
Dispenser Capacity | One 8" and One 3.5" Diameter Roll |
Dispenser Color | Smoke |
Type | Center Pull Roll Towel Dispenser |
For Use With | Kimberly-Clark Professional* 01032 |
Capacity | One 8" and One 3.5" Diameter Roll |
Weight | 5.2 lbs |
Compatible Mfg. Model Number | 1032 |
Description
Scott® Roll Control Center Pull Towel Dispenser, 10 3/10w x9 3/10 x11 9/10h, Smoke/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN PRODUCTS GooGone 32OZ AP Cleaner (2195)
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- CLOROX Clorox Wipes Paper Towels, Multi (32579)
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SCOTT Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic (39712)
- SCOTT Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black (46253)
- BRADLEY Semi-Recessed Towel/Waste Unit (238-100000)
- Scott Paper Towel Dispensers