Shop All Rags & Towels
This Product is Discontinued
Scott
Rags in a Box, POP-UP Box, 10 x 12, White, PK200 (Discontinued)
Mfr # 75260
Zoro # G7569566
This Product is Discontinued
Key Features
- Material Double Recrepe (DRC)
- Color White
- Weight 3.1 lbs
- Application DIY
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 75260
- Zoro # G7569566
- UPC # 54000752605
- Country of Origin United States
- Category Rags & Towels
Dimensions
Width | 10" |
Length | 12" |
Details
Material | Double Recrepe (DRC) |
Color | White |
Weight | 3.1 lbs |
Application | DIY |
Fragrance | Unscented |
Type | Dry Wipes |
Effective to Remove | Paint;Stain: Spills |
Ply | 1 |
Packaging Type | Box |
Wipes per Container | 200 |
Description
ScottĀ® Rags in a Box, POP-UP Box, 10 x 12, White, 200/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.