Shop All Paper Towel Dispensers
Scott
Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke
Mfr # KCC 34346
Zoro # G7570607
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material Plastic
- Color Smoke
- Dispenser Capacity (1) Roll
- Depth 9.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC 34346
- Zoro # G7570607
- UPC # 10036000343462
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Depth | 9.18" |
Width | 12.66 in |
Height | 16.44" |
Dispenser Depth | 9.18 in |
Dispenser Height | 18.583 in |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Plastic |
Color | Smoke |
Dispenser Capacity | (1) Roll |
Type | Roll Towel Dispenser |
For Use With | Kimberly-Clark Professional* 25702, 25637, 43959, 53925 |
Weight | 6.992 lbs |
Finish | Stainless Steel |
Dispenser Color | Smoke |
Capacity | One Roll |
Compatible Mfg. Model Number | 25702, 25637, 43959, 53925 |
Description
Scott® Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN iDesign 9.6 qt Brown Bamboo Formbu Trash Can (85542)
- KLEENEX Kleenex Multifold Paper Towels (KCC01890)
- SURFACE SHIELDS Surface Sled, 10 in.L, White, PK4 (APH1)
- ATRIX Vacuum Bag, Dry, Polyester/HEPA (ATIBCVSF)
- SCOTT Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black (46253)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- SCOTT Control Slimfold Towel Dispenser, 9.88 x 2.88 x 13.75, White (34830)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- JIALLO Jiallo WE-PH115 12 in. Stainless Steel Paper Towel Holder with Knob; Black (WE-PH115)
- Scott Paper Towel Dispensers