Shop All Paper Towel Dispensers
Scott
Pro Mod Manual Hard Roll Towel Dispenser, 12.66x9.18x16.44, Metallic
Mfr # 35612
Zoro # G7570634
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material Metal/Plastic
- Color Metallic
- Dispenser Capacity (1) Roll
- Width 12.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 35612
- Zoro # G7570634
- UPC # 10036000356127
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Width | 12.66 in |
Height | 16.44" |
Dispenser Depth | 9.18 in |
Dispenser Height | 9.75 in |
Depth | 9.18" |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Metal/Plastic |
Color | Metallic |
Dispenser Capacity | (1) Roll |
Type | Roll Towel Dispenser |
Finish | Brushed Metallic |
Weight | 7.5 lbs |
For Use With | Kimberly-Clark Professional* 25702, 25637, 43959, 53925 |
Capacity | One Roll |
Compatible Mfg. Model Number | 25702, 25637, 43959, 53925 |
Description
Scott® Pro Mod Manual Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Brushed Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERWIPE ChemReady Dry Wipes, 12 x 125, 90 Wipes, 6PK (192808)
- PROVON LTX12 Refill Clear Mild Foam Handwash, No Color (GOJ194102)
- PACIFIC BLUE SELECT C-Fold Paper Towels, White, 12 PK (GPC20241)
- RECKITT BENCKISER Brasso Multipurpose Metal Polish 8 oz., 8PK (89334)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- SCOTT Control Slimfold Towel Dispenser, 9.88 x 2.88 x 13.75, White (34830)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- GEORGIA-PACIFIC enMotion Touchless Paper Towel Dispenser, Wall Mount, Black, For 1-3/4 in Dia x 10 in W Paper Towels (59462A)
- Scott Paper Towel Dispensers