Shop All Paper Towel Dispensers
Scott
Pro Mod Manual Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, White
Mfr # KCC 34347
Zoro # G7570598
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material Plastic
- Color White
- Dispenser Capacity (1) Roll
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC 34347
- Zoro # G7570598
- UPC # 10036000343479
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Depth | 9.18" |
Dispenser Height | 11.417 in |
Width | 12.66 in |
Height | 16.44" |
Dispenser Depth | 9.18 in |
For Roll Size | 7.5" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Plastic |
Color | White |
Dispenser Capacity | (1) Roll |
Finish | Stainless Steel |
Weight | 8 lbs |
Type | Roll Towel Dispenser |
Dispenser Color | White |
Capacity | One Roll |
For Use With | Kimberly-Clark Professional* 25702, 25637, 43959, 53925 |
Compatible Mfg. Model Number | 25702, 25637, 43959, 53925 |
ADA Compliance | Yes |
Standards | ADA Compliant |
Description
Scott® Pro Mod Manual Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Orange (29167)
- CONDOR Sorbents, 8 gal, 8 1/2 in x 17 in, Universal, Gray, Polypropylene (35ZR16)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOT)
- E. JAMES Wash Machine Hose, Female, Female, 12ft, PK2 (3812FF)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- SCOTT Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic (39712)
- SCOTT Control Slimfold Towel Dispenser, 9.88 x 2.88 x 13.75, White (34830)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- PAPERNET Hy Tech Towel Dispenser, 9.1 x 9.4 x 12.2, Black (410891)
- Scott Paper Towel Dispensers