Shop All Toilet Paper Dispensers & Holders
Scott
Pro High Cap Coreless SRB Tissue Dispenser, 11.25x6-5/16x12.75, White
Mfr # 44517
Zoro # G4070024
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Dispenser Material Plastic
- For Max. Roll Dia. 4” x 3.94”
- Height 12.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 44517
- Zoro # G4070024
- UPC # 10036000445173
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 4” x 3.94” |
Height | 12.75" |
Depth | 6.31" |
Width | 11.25" |
Dispenser Depth | 4.38 in |
Dispenser Width | 3 in |
Dispenser Height | 2.19 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Dispenser Material | Plastic |
Color | White |
Capacity | Holds Four Rolls of Scott® or Cottonelle® Coreless and Scott Small Core |
For Use With | Scott® 04007, 47305, 07001 |
Compatible Mfg. Model Number | 04007, 47305, 07001 |
Description
Scott® Pro High Capacity Coreless SRB Tissue Dispenser, 11 1/4 x 6 5/16 x 12 3/4, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 18 in Flat Mop, Screw On Connection, Cut-End, Natural, PK12 (369024C00)
- MALLORY MALLORY Black Squeegee Bucket, Width: 8-1/2" (885)
- GEORGIA-PACIFIC 10-5/8"H x 10-3/4"W, Wheel Turn Dispenser, White (56201)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Red, Polypropylene (56874)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.25 x 6 x 9.7, Black (9602)
- SCOTT Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White (09605)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- SCOTT Toilet Paper Dspnsr Blk (09602)
- SCOTT Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, BK (KCC44518)
- SCOTT Bath Tissue Dispenser, Coreless, 14-1/4"Wx6"Dx9-3/4"H, SEGY (KCC09602)
- GEN Twin Tissue Dispenser, 19.5" x 5.5" x 11.25", Transparent (614-10)
- Scott Toilet Paper Dispensers & Holders