Shop All Paper Towel Dispensers
Scott
Pro Electronic Hard Roll Towel Dispenser, 12.66x9.18x16.44, Silver
Mfr # 35609
Zoro # G7569478
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material Metal/Plastic
- Color Silver
- Dispenser Capacity (1) Roll
- Capacity One Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 35609
- Zoro # G7569478
- UPC # 10036000356097
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Depth | 9.18" |
Dispenser Depth | 9.18 in |
Dispenser Height | 16.44 in |
Width | 12.66 in |
Height | 16.44" |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Metal/Plastic |
Color | Silver |
Dispenser Capacity | (1) Roll |
Capacity | One Roll |
Type | Roll Towel Dispenser |
Finish | Stainless Steel |
Weight | 7.5 lbs |
For Use With | Kimberly-Clark Professional* 25702, 25637, 43959, 53925 |
Compatible Mfg. Model Number | 25702, 25637, 43959, 53925 |
Description
Scott® Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Brushed Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY CLOG BUSTER 1-1/2"" - 3"" (33441)
- PUSHBROOM PL 24"" P BRM W SQUEEGEE (1230)
- PROTEAM 20" JetSweep Hard Surface Tool with Nylon Brush (101613)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- SCOTT Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic (39712)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1390TBK)
- Scott Paper Towel Dispensers