Shop All Paper Towel Dispensers
Scott
Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, White
Mfr # KCC 34349
Zoro # G103666155
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color White
- Dispenser Capacity (1) Roll
- Size 7.5"
- Paper Towel Width 12.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC 34349
- Zoro # G103666155
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Size | 7.5" |
Paper Towel Width | 12.66" |
Dispenser Height | 13.187 in |
Width | 12.66" |
Dispenser Depth | 9.18 in |
Height | 16.44" |
Depth | 9.18" |
Details
Item | Paper Towel Dispenser |
Dispenser Material | Plastic |
Color | White |
Dispenser Capacity | (1) Roll |
Finish | Chrome |
Capacity | One Roll |
For Use With | Kimberly-Clark Professional* 25702, 25637, 43959, 53925 |
Type | Roll Towel Dispenser |
Dispenser Color | White |
Compatible Mfg. Model Number | 25702, 25637, 43959, 53925 |
ADA Compliance | Yes |
Standards | ADA Compliant |
Description
Designed with innovative internal dispensing modules that plug and play to give you the flexibility to build a dispenser customized to meet your requirements. The NG-Series dispenser is designed to deliver a better experience and consumption control for customers in office buildings and high-traffic facilities.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Red, 22 1/4 in Dia, Step-On, Plastic (1883570)
- BOARDWALK Pearlescent Moisturizing Liquid Hand Soap Refill, Aloe Scent, 1 gal Bottle, (REF261)
- MIDWEST RAKE Speed Squeegee, 18 in, 50-60 Mil (47771)
- MEGUIARS GENERIC DISPENSER BOTTLE 12 PACK (D20199PK12)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- SCOTT Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic (39712)
- SCOTT Control Slimfold Towel Dispenser, 9.88 x 2.88 x 13.75, White (34830)
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- SAN JAMAR Element Lever Roll Towel Dispenser, Classic, 12.5 x 8.5 x 12.75, Black Pearl (T950TBK)
- Scott Paper Towel Dispensers