Shop All Toilet Paper Dispensers & Holders
Scott
Pro Coreless Twin Jumbo Roll Tissue Dispenser, 23.5x6.75x11-7/8, Black
Mfr # 39731
Zoro # G4069631
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Plastic
- Color Black
- For Max. Roll Dia. 8.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 39731
- Zoro # G4069631
- UPC # 10036000397311
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 8.9" |
Height | 11.88" |
Width | 23.5" |
Depth | 6.75" |
Dispenser Depth | 5 in |
Dispenser Width | 8 in |
Dispenser Height | 1.97 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Plastic |
Color | Black |
Capacity | Holds Two Coreless JRT Jr. Rolls |
For Use With | Kimberly-Clark Professional* 07006, 07005 |
Standards | When installed properly, this dispenser meets ADA Standard 28 CFR Part 36 (2010), local rules may vary |
Compatible Mfg. Model Number | 07006, 07005 |
Description
Scott® Pro Coreless Twin Jumbo Roll Tissue Dispenser, 23 1/2 x 6 3/4 x 11 7/8, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Green, Stainless Steel (29392)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- WYPALL Dry Wipes Towels & Wipes, 300 Sheets, White, 300 PK (41100)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Yellow (53801036)
- SCOTT Pro Coreless SRB Tissue Dispenser, 7.1 x 10.1 x 6.4, Stainless Steel (09606)
- SCOTT Toilet Paper Dspnsr Blk (09602)
- SCOTT Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, WE (KCC44517)
- SCOTT Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, Stainless Steel (9601)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.25 x 6 x 9.7, Black (9602)
- TAYMOR Toilet Paper Holder, Double Post, Silver (01-F1015)
- Scott Toilet Paper Dispensers & Holders