Shop All Paper Towels
Scott
Paper Towels, 1 Ply, White
Mfr # 329436
Zoro # G303879355
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 329436
- Zoro # G303879355
- UPC # 136000020684
- Country of Origin United States
- Category Paper Towels
Details
Item | Paper Towels |
Color | White |
Ply | 1 |
Description
Features
- Hard roll hand towel
- Pack 12
- 1 ply
- Color - White
- Size - 8 in. X 400 ft.
- Dimension - 17.12 x 11.5 x 16.5 in.
- Item weight - 23.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Untouchable Floor Finish with SRT, 5 gal Bag-in-Box (606B500)
- BOBRICK Soap Dispenser (2111)
- GLARO 6 gal Half-Round Wastebasket, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1893-BK-SA)
- SCOTCH-BRITE Stripping Pad, Brown, Size 16", PK5 (SPPP16)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK (47031)
- SCOTT Paper Towels 128 sheet 1 ply 1 pk (41482)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, White, 6 PK (43960)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01040)
- SCOTT Hardwound Towels & Wipes, 1 Ply, Continuous Roll Sheets, 800 ft, White, 12 PK (01052)
- SCOTT Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (3623)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 3 PK (26491)
- Scott Paper Towels