Shop All Paper Towels
Scott
Paper Towels, 1 Ply, White
Mfr # 328997
Zoro # G704014188
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 328997
- Zoro # G704014188
- UPC # 136000010517
- Country of Origin United States
- Category Paper Towels
Details
Item | Paper Towels |
Color | White |
Ply | 1 |
Description
Features
- Center flow hand towel
- Pack 4
- 500 count
- 1 ply
- Color - White
- Size - 8 x 15 in.
- Dimension - 18.12 x 18.12 x 8.87 in.
- Item weight - 15.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pad, Blue, 10"L, PK5 (280199)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG264307BLUE)
- EP MINERALS EP Minerals Blue Ribbon 3425 High-Absorbent Cat Litter, 25 lb Capacity, Gray/Tan (3425)
- TENNANT Drain Cap Assembly (1008639)
- SCOTT Scott Center-Pull Center Pull Paper Towels, 4 PK (KCC01010)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, Brown, 6 PK (54038)
- SCOTT Toilet Paper 20 Rolls 550 sheet 550 ft. (13607)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 12 PK (2068)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, White, 6 PK (43960)
- SCOTT Essential 3,600 ft. Plus Hard Roll Paper Towels with Premium Absorbency Pockets in White, 6PK (50606)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 12 Rolls/Case) (01000)
- Scott Paper Towels