Shop All Paper Towels
Scott
Original Paper Shop Towels 10.4 in. W X 11 in. L 55 pk
Mfr # 75130
Zoro # G506434283
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.4 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 75130
- Zoro # G506434283
- UPC # 54000751301
- Country of Origin China
- Category Paper Towels
Dimensions
Sheet Size | 10.4 in x 11 in |
Details
Item | Shop Towels |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Pot and Pan Cleaner, Bottle, Sz 2.5 gal. (152253)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, Blue, Polypropylene (BPF100H)
- SMELLS BE GONE Smells Begone Breeze15Oz (50116)
- GEN Single Fold Paper Towels, 1 Ply, 334 Sheets, White, 12 PK (GENSF5000W)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (KCC 25702)
- SCOTT Toilet Paper 20 Rolls 550 sheet 550 ft. (13607)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK (47031)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01000)
- SCOTT Scott Roll Paper Towels, 1 Ply, 6 PK (2001)
- SCOTT Natural Hard Roll Paper Towels 800 ft./Roll, , 9,600 ft./Case, 12PK (04142)
- GEORGIA-PACIFIC Pacific Blue Select C-Fold Paper Towels, 1 Ply, 240 Sheets, White, 10 PK (20603)
- Scott Paper Towels