Shop All Paper Towels
Scott
Original Paper Shop Towels 10.4 in. W X 11 in. L 2 pk
Mfr # 75040
Zoro # G706434250
product price: $7.95
/ea
Sold in multiples of 12 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.4 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 75040
- Zoro # G706434250
- UPC # 54000750403
- Country of Origin China
- Category Paper Towels
Dimensions
Sheet Size | 10.4 in x 11 in |
Details
Item | Shop Towels |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (U8000-19)
- PIG Sorbents, 33 gal, 30 in x 30 in, Oil, White, Polypropylene (MAT426)
- IMPACT PRODUCTS Trigger Spray Bottle, 32 oz, Stream, 12 1/2 in H, 9 7/8 in Dip Tube L, No Imprint, Plastic, Clear (5032WG/5906DZ-91)
- BLUE DONUTS Toilet Plunger with Holder for Bathroom, Multi Drain Quick Dry, Chrome (BD3468665)
- SCOTT Scott Center-Pull Center Pull Paper Towels, 4 PK (KCC01010)
- SCOTT Scott Shop Towels, Blue, 1080 PK (KCC32896)
- SCOTT Choose-A-Size Perforated Roll Paper Towels, 1 Ply, 102 Sheets, White, 24 PK (55413)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01000)
- SCOTT Scottfold Multifold Paper Towels, 25 PK (01980-03)
- SCOTT Scott Roll Paper Towels, White, 2 PK (KCC38869CT)
- MCKESSON Procedure Towels, Deluxe two-ply, White, 13 x 18 Inch, 500PK (18-865)
- Scott Paper Towels