Shop All Rags & Towels
Scott
Multipurpose Shop Roll Towels 10.40" x 11", Blue, 55 Sheets/Roll, 12 Rolls
Mfr # 75147CT
Zoro # G7555602
product price: $66.45
/pk 12, $5.54/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.40" x 11"
- Color Blue
- Features Absorbent; Durable
- Fragrance Fresh
- Effective to Remove Liquid Remover; Oil Remover; Grease Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 75147CT
- Zoro # G7555602
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 10.40" x 11" |
Details
Item | Shop Towel,Multipurpose,PK12 |
Color | Blue |
Features | Absorbent; Durable |
Fragrance | Fresh |
Effective to Remove | Liquid Remover; Oil Remover; Grease Remover |
Application | Multi Surface |
Type | Cleaning Towel |
Sheets Per Roll | 55 |
Description
Shop Towel,Multipurpose,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Right Caddy (830576)
- SANITAIRE Fan Chamber Cover (137701)
- RUBBERMAID COMMERCIAL Dometop (GRFG3975L1SBLE)
- 3M Floor Sealer, 2.5 gal., Low, PK2 (25928)
- SCOTT Shop Towels Original Blue Shop Towels, 30PK (75130)
- SCOTT Scott® Rags In A Box, 10" x 12", White, 200/Box, 8 Boxes/Case (KW143)
- SCOTT Scotts White Rags in a Box, 200PK (75260)
- SCOTT Shop Towels Original, Blue, Pop-Up Dispenser Box (200 Towels/Box, 8 Boxes/Case, 1,600 Towels/Case) (75190)
- SCOTT Choose-A-Sheet Mega RL Paper Tow, 30 Rolls (KCC 36371)
- SCOTT SCOTT RAGS IN A BX 85PK (52782)
- FYTERTECH Z-Rag Bulk Reclaimed Mixed Color T-Shirt Rags, 50 lbs. (WR6010C-50)
- Scott Rags & Towels