Shop All Paper Towels
Scott
Multifold Paper Towels, White, 4000 PK
Mfr # KCC01840
Zoro # G407199670
product price: $50.89
/pk 4000, $0.01/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC01840
- Zoro # G407199670
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Description
Multifold paper towels provide a reliable balance of efficiency, performance and value Absorbency pockets absorb a lot of water fast, for superior handdrying When your office restroom or kitchen needs commercial paper towels, these paper towels are an economical choice Ecofriendly design lets you feel good about choosing them for your business Plus, they fit into any universal dispenser for trifold paper towels or multifold towels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSD DISTRIBUTION Cleaner Paste 176oz (PIPAEXP120)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (332124)
- CLOROX 40OZ Pine Sol (97325)
- NILFISK Contractor Built-In Pump Shop Vacuum, 1-1/2" Hose Dia., Standard (302001541)
- SCOTT Towels, Mulitfold, (KCC01804)
- SCOTT Multifold Paper Towels, White, 16 PK (KCC01807)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 12 PK (1000)
- SCOTT Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (3623)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 128 Sheets, White, 20 PK (41482)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01040)
- ESSITY Tork, ADVANCED SOFT MINI CENTERFEED HAND TOWEL, 2-PLY, 8.3 X 11.8, 12PK (121225)
- Scott Paper Towels