Shop All Paper Towels
Scott
Multifold Paper Towels, White, 16 PK
Mfr # KCC37490
Zoro # G007199629
product price: $46.25
/pk 16, $2.89/ea
$46.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Sheet Size 9.40" x 8"
- Material Fiber
- Fold Type Multifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC37490
- Zoro # G007199629
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9.40" x 8" |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Material | Fiber |
Fold Type | Multifold |
Container Type | Pack |
Features | Absorbent; Eco-friendly |
Description
Multifold paper towels provide a reliable balance of efficiency, performance and value Absorbency pockets absorb a lot of water fast, for superior handdrying When your office restroom or kitchen needs commercial paper towels, these paper towels are an economical choice Ecofriendly design lets you feel good about choosing them for your business Plus, they fit into any universal dispenser for trifold paper towels or multifold towels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO GOJO Natural Orange„¢ 1 Gallon Pump Bottle - 4 Bottles/Case 0945-04 (0945-04)
- COTTONELLE Ultra ComfortCare Toilet Paper 12 Rolls 268 sheet 4 in. (54165)
- UNGER Floor Squeegee, Straight, 18" W (FP450)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (734061)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK (47031)
- SCOTT Control Multifold Paper Towels, 1 Ply, 90 Sheets, 11.6", White, 2160 PK (04442)
- SCOTT Paper Towels 128 sheet 1 ply 1 pk (41482)
- SCOTT Cloth Paper Towels, 1 Ply (53332)
- SCOTT Essential 3,600 ft. Plus Hard Roll Paper Towels with Premium Absorbency Pockets in White, 6PK (50606)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 12 PK (2068)
- WYPALL Cleaning Cloth Power Clean X70 Medium Duty Cloths, White, 200 PK (KCC55300)
- Scott Paper Towels