Shop All Paper Towel Dispensers
Scott
Mod* Scottfold* Towel Dispenser, 10.6 x 5.48 x 18.79, Brushed Metallic
Mfr # 39712
Zoro # G705674817
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Folded Towel Dispenser
- Dispenser Material Plastic; Metal
- Color Brushed Metallic
- Type Folded Towel Dispenser
- For Use With Kimberly-Clark Professional* 01960, 13253
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 39712
- Zoro # G705674817
- UPC # 36000397123
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 5.48 in |
Width | 10.6" |
Depth | 5.48" |
Dispenser Height | 3.5 in |
Height | 18.79" |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Folded Towel Dispenser |
Dispenser Material | Plastic; Metal |
Color | Brushed Metallic |
Type | Folded Towel Dispenser |
For Use With | Kimberly-Clark Professional* 01960, 13253 |
Finish | Brushed Metallic |
Compatible Mfg. Model Number | 01960, 13253 |
Description
Convenient dispensers deliver true one-at-a-time dispensing. They are designed to reduce tabbing, tearing and multiple dispensing, resulting in less waste. For use with KLEENEX SCOTTFOLD* towels (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID BRUSH, NYLON K9102 15 in (68933)
- SCOTT Jumbo, Continuous Sheets, White, 4 PK (3148)
- POPULAR LIFE Kleen Mitt Black Mitt Glove, Left Hand (PL-MS-KMBM-4-LHGL)
- GLOBAL INDUSTRIAL 20 Replacement Pad Driver, VF82057 (261129)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- SCOTT Pro Electronic Hard Roll Towel Dispenser, 12.66 x 9.18 x 16.44, Smoke (KCC 34348)
- SCOTT Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black (46253)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- SCOTT Center-Pull Towel Dispenser, Smoke/Gray (KCC09989)
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- Scott Paper Towel Dispensers