Shop All Disposable Napkins
Scott
MegaCartridge Napkins, 1-Ply, 8 2/5 x 6 1/2, White, PK5250, 5250PK
Mfr # 98908
Zoro # G805674595
product price: $127.99
/pk 5250, $0.02/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Dispenser
- Length 6.5"
- Disposables Product Grouping Dispenser
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 98908
- Zoro # G805674595
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 6.5" |
Width | 8.4" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Dispenser |
Disposables Product Grouping | Dispenser |
Material | Paper |
Ply | 1 |
Pack Count | 875 |
Description
A soft napkin that delivers quality and helps control cost with controlled dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Ash Tray, Melamine Black, PK12 (MEL263B)
- ARGO Argo Corn Starch 35 oz., PK6 (2008819)
- WHIRLPOOL Icemaker Assembly (2198597)
- RINNAI Cock Joint (BRR37-401)
- SCOTT Full Fold Dispenser Napkins, 1-Ply, 13 x 12, White, PK6000 (98740)
- SCOTT Napkin, 1/8Fld Dinner, 15x17, PK3000 (KCC 98200)
- SCOTT Napkin, Tl-Fld Disp, 7x15.5, PK10000 (KCC 98710)
- HOFFMASTER 5" Coin Embossed Black Beverage Napkins 1000 PK (020212)
- CREATIVE CONVERTING Navy and Gold 90th Birthday Napkins, 6.5", 192PK (357615)
- TOUCH OF COLOR Hunter Green Beverage Napkins 3 ply, 5"x5", 500PK (573124B)
- TOUCH OF COLOR Fresh Lime Green Napkins 3 ply, 6.5", 500PK (583123B)
- Scott Disposable Napkins