Shop All Napkin Dispensers
Scott
Mega Cartridge Napkin System Pole Mount Kit, Gray, 11.8 x 8.8 x 38.3
Mfr # KCC 09135
Zoro # G303666382
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Color Gray
- Height 38 3/10"
- Width 11 4/5"
- Use Napkin Number Scott® 98908
- Depth 8 4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # KCC 09135
- Zoro # G303666382
- Country of Origin United States
- Category Napkin Dispensers
Dimensions
Height | 38 3/10" |
Width | 11 4/5" |
Depth | 8 4/5" |
Details
Dispenser Color | Gray |
Use Napkin Number | Scott® 98908 |
Description
Convenient, counter-top pole mounting system allows consumers easy access to napkins. Small footprint occupies minimal counter space. Mounting system is designed to work with Scott Mega Cartridge Napkin System Dispenser (sold separately). Unique, hygienic napkin loading system ensures that napkins are not touched during refill.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE AGITATOR FLEX VANE (36507)
- NORLAKE Gasket, 28 1/2 in. x 78 3/4 in. (037454)
- NORPRO Scoops 5-Oz Dry Measuring (9000)
- TAYLOR PRECISION PRODUCTS Stainless Steel 11 lb. Capacity Kitchen Scale (3701KL)
- SCOTT MEGA Cartridge InCounter Napkins, White, 6PK (KCC98908)
- AMERICAN METALCRAFT Paper Towel Holder, Black (THN61)
- ZORO SELECT Steel, Color Black, 150, Napkin Dispenser (H900BKGR)
- DIXIE Plastic, Color Black, 300, Napkin Dispenser (54527A)
- SAN JAMAR Table-Top Napkin Dispensers, 7-1/2 h x 3-3/4 w x 4 d, Black (H900BK)
- HOFFMASTER 5" x 6.25" x 4.25" Black Napkins Bar Caddy (BSK2113)
- ZORO SELECT Steel, Color Chrome, 150, Napkin Dispenser (H900XGR)
- Scott Napkin Dispensers