Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Scott
Manual Skin Care Dispenser, 1000 mL, 5.43" x 4.85" x 8.36", Black (Discontinued)
Mfr # 49147
Zoro # G4599845
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Height 8.36"
- Width 5.43"
- Depth 4.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scott
- MFR # 49147
- Zoro # G4599845
- UPC # 10036000491477
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 8.36" |
Width | 5.43" |
Depth | 4.85" |
Details
Material | Plastic |
Color | Black |
Mounting | Wall |
For Use With | ScottĀ® 91552, 91552CT, 91556, 91565, 91565CT, 91560, 12977, 91554, 91554CT |
Capacity | 1,000 mL |
Type | For Liquids |
Description
ScottĀ® Essential Manual Skin Care Dispenser, 1000 mL, 5.43" x 4.85" x 8.36", For Small Business, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.