Shop All Multi-Purpose Wipes
Scott
Light Fresh Scent Sanitizing Wipes Wipes 1.3 oz
Mfr # 41526
Zoro # G006602038
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thickness 0.250 in
- Width 6.750 in
- Length 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 41526
- Zoro # G006602038
- UPC # 36000415261
- Country of Origin China
- Category Multi-Purpose Wipes
Dimensions
Width | 6.750 in |
Length | 4.125 in |
Details
Color | White |
Thickness | 0.250 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Roll, PK70, White, DRC (Double Re-Creped), 11" x 10.4", 24 PK (05027)
- BRUSKE PRODUCTS 23" Brown bristle, coarse, floor brush, bolt-on steel handle (2174-CS)
- CAVIWIPES Metrex Surface Disinfectant Alcohol-Based Wipes, 9 X 12in, 66PK (13-1150)
- DUSTLESS TECHNOLOGIES Horse Hair Brush Round 32mm, AshVac (4P20)
- SCOTT Scott Rags In A Box, Disposable Rags, Rinse & Reuse, Pop-Up Box, White, 200 Shop Towels/Box, 1600 PK (KCC 75260)
- WYPALL Towels & Wipes, Red, Box, HYDROKNIT*, 350 Wipes, 300 PK (KCC 06354)
- ROSMAR Disinfecting Wipes, White, Bucket, 5 7/8 in x 6 3/4 in, Unscented (EXP-8001)
- WYPALL Towels & Wipes, White, Pop-Up Box, Paper, 4; 88 Wipes, Unscented, 10 PK (47044)
- SANI PROFESSIONAL Towels & Wipes, White, 160 Wipes, 6" x 6.75", 12 PK (NIC P13872)
- SNAPS Dry Wipe Roll, White, Wood Pulp, 500 Wipes, 10 in x 7 in, 6 PK (NW-00443-5006)
- KIMBERLY-CLARK PROFESSIONAL Bucket Dispenser, Blue, Bucket, Plastic (09361)
- Scott Multi-Purpose Wipes