Shop All Toilet Paper
Scott
Jumbo, Continuous Sheets, White, 6 PK
Mfr # 7827
Zoro # G4068609
product price: $94.15
/pk 6, $15.69/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Jumbo
- Compatible Mfg. Model Number Mfr. No. 09551
- Roll Length 2000 ft
- Number of Sheets Continuous
- Sheet Size 3.55 in x 2000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scott
- MFR # 7827
- Zoro # G4068609
- UPC # 10036000078272
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 2000 ft |
Sheet Size | 3.55 in x 2000 ft |
Sheet Width | 3.55" |
Roll Diameter | 12" |
Details
Item | Toilet Paper |
Toilet Paper Type | Jumbo |
Compatible Mfg. Model Number | Mfr. No. 09551 |
Number of Sheets | Continuous |
Color | White |
Features | 12" Diameter |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
Scott® Essential JRT Extra Long Bathroom Tissue, Septic Safe, 2-Ply, White, 2000 ft, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREAM SUDS Manual Pot and Pan Detergent with Phosphate, Baby Powder Scent, Powder, 25 lb Box (02100)
- PIG Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite (PIG202)
- ARMALY Heavy Duty Sponge For Grout & Concrete 7-1/2 in. L 1 pc (00603)
- LPS Contact Cleaner, White, 5 Gal. (03105)
- SCOTT Scott Toilet Paper 12Ct (07805)
- SCOTT Coreless, 1000 Sheets, White, 36 PK (TTCL2BT)
- SCOTT Standard, 550 Sheets, White (4460)
- SCOTT Standard Roll Bathroom Tissue, White, 80PK (KCC04460)
- SCOTT Standard, 1000 Sheets, White, 20 PK (20032)
- SCOTT Comfort Plus, Standard, 231 Sheets, White, 48 PK (47618)
- COMPACT Bathroom Tissue, White, 36 PK (GPC19375)
- Scott Toilet Paper